Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Lab-Aire™ II Labware Non-Electric Benchtop Glassware Drying Racks
SCI_ED

Catalog No. s93962 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Positions:
19
38
57
76
Product Type:
Benchtop Rack (2-tier)
Benchtop Rack (3-tier)
Benchtop/Wall-mount Rack (1-tier)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Product Type
S93962 57 Benchtop Rack (3-tier)
S93961 38 Benchtop Rack (2-tier)
S93960 76 Benchtop Rack (2-tier)
S93964 19 Benchtop/Wall-mount Rack (1-tier)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S93962 Supplier Bel Art™ Supplier No. F189330015/EMD
Add to Cart
Add to Cart
This item is not returnable. View return policy

For space- and budget-conscious labs.

  • Movable V-channel pegs can be repositioned to hold a variety of labware, including beakers, flasks, bottles, test tubes and cylinders.
  • High storage capacity: up to 114 peg positions Single-sided benchtop models fit against a wall, conserving bench space
  • Double-sided benchtop models provide double the capacity with a slightly larger footprint
  • Wall-mount model has mounting points sized to fit standard pegboards to save counter space

Specifications

Autoclavable Not Autoclavable
Color Cream, Teal
Holds Lab Glassware
Material ABS
Positions 57
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Lab Glassware
Size 425 x 178 x 569 mm
Length (Metric) 569 mm
Width (English) 14.75 in.
Height (English) 22.4 in.
Depth (English) 7 in.
Depth (Metric) 17.8 cm
Includes Pegs
Product Type Benchtop Rack (3-tier)
Shelves None
Height (Metric) 57 cm
Array 57 x 1
Width (Metric) 37.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.