Learn More
Description
- Made of easy-care white cotton blend fabric (65% polyester, 35% cotton)
- Knee-length
- One upper left breast pocket and two roomy lower pockets
- With side slit openings and adjustable belt
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 3X-Large |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | White |
| Closure Type | Buttons |
| Cuff Style | Open |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Light Liquid Splash |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

