Learn More
Description
Kit Components (one each of all items below):
- Base
- Rod
- Beaker tong
- Crucible tong
- Tripod stand
- Wire gauge
- Boss head
- Clamp
- Retort ring with boss head
- Burette clamp double
- Test tube holder
- Test tube stand (z-shape)
- Test tube brush - spatula
Specifications
Specifications
| Includes | One each of base 20 x 12.5 cm and 600 mm rod, beaker tong, crucible tong, tripod stand, wire gauge, bosshead, clamp, retort ring with boss head, burette clamp double, test tube holder, test tube stand z shape, test tube brush and spatula |
| Quantity | 1 Kit |
| Product Type | Superior Lab Essential Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
