Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Grade Cylindrical Dewar Flasks with Aluminum Housing
GREENER_CHOICESDP

Catalog No. FB10195D Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
350 mL
665 mL
1 L
1900 mL
4300 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB10195D 4300 mL
FB1019623 350 mL
FB10195A 665 mL
FB10195B 1 L
FB10195C 1900 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB10195D
Add to Cart
Add to Cart

Borosilicate glass with silvered double walls

  • Cylindrical- Wide Mouth
  • PE Stopper Included
  • For Use with Liquified Gases
  • Aluminum Housing
  • Lab Grade

Specifications

Material Aluminum Housing
Includes FB1019613
For Use With (Application) Liquid Nitrogen
Height (Metric) 376 mm
Color Gray
Capacity (Metric) 4300 mL
Depth (Metric) Interior 305 mm
Diameter (English) Inner 5.65 in.
Diameter (Metric) Inner 143 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.