Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Lab Grade Dewar with Handle, 1000 mL with full base, 70 mm I.D., 86 mm O.D.
SDP

Supplier:  Electron Microscopy Sciences 6188904

Encompass_Preferred

This handled wide-mouth Dewar vacuum flask is perfect for temporary storage of liquid nitrogen. It has a fully silvered borosilicate glass inner flask. The extended lip to faciliate easier pouring, cushioned aluminum base for added stability, and conveniet coated handle make this an ideal choice for the laboratory. Fitted polyethylene caps for extended holding and decreased evaporation.
Volume: 1000 mL
Type: Full Base
I.D.: 70 mm
O.D.: 86 mm

Catalog No. 50-193-0914


May include imposed supplier surcharges.
Only null left
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.