Learn More
Marketlab Lab X Standard Seat Height Blood Draw Chair
Description
- 31 in. W x 27 in. D x 36 in. H chair with a 20 in. H seat height provides comfortable patient positioning during blood draw procedures.
- Reduced creases and crevices in the upholstery help improve infection control and simplify cleaning.
- Updated waterfall seat edge and curved armrest design enhance patient comfort and support.
- Padded backrest, flip arm, armrest, and contoured seat provide added comfort during extended use.
- Heavy-duty construction supports patients up to 400 lb. for reliable clinical performance.
- Durable CAL 117 vinyl upholstery is easy to maintain in healthcare environments.
- Gray powder-coated frame finish offers long-lasting durability and a professional appearance.
- Backed by a 5-year limited warranty for added confidence and reliability.
Specifications
Specifications
| Product Type | Blood Drawing Chair |
| Color | Warm Gray |
| Arm Style | Flip Arm |
| Material | Vinyl Upholstery |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.