Learn More
LabAid Universal Viral Collection Kit
Description
- Combines a flexible minitip collection swab and vial for collection
- Can be stored and transported at 0°C to 25°C - all in one formulation
- Maintains viability of organisms - antibiotics inhibit bacteria and fungal flora
- Maintains microbial viability for safe transport
- Cost efficient large 3 mL media fill volume allows for multiple tests on the same specimen
- Multi-purpose usage with design variations
- Consists of high density materials which meet stringent QC standards
Specifications
Specifications
| Product Type | Flexible Minitip Flocked Swab |
| Closure Color | Orange |
| Includes | 1,000 nasal swabs and 1,000 10 mL tubes with 3 mL inactivated specimen preservation solution |
| Storage Requirements | 0°C to 25°C |
| Tip Type | Flexible Minitip |
| Transport Temperature | 0-25°C |
| Volume (Metric) | 10 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.