Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ LabClean™ Cellulose and Polyester Cleanroom Wipes
SDPSCI_ED

Catalog No. S14911 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
9 x 9 in.
12 x 12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S14911 4 x 4 in.
S14912 9 x 9 in.
S14913 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S14911 Supplier United Scientific™ Supplier No. CPWIPE4X4
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cleanroom wipes made of cellulose-polyester blend available in three convenient sizes.

These LabClean™ Cleanroom Wipes are spunlace, non-woven wipes constructed from a hydro-entangled, nonwoven blend of 55% cellulose and 45% polyester.

  • Highly absorbent properties of a natural fiber with cleanliness and strength of a synthetic yarn
  • Recommended for use in cleanroom Class 10,000+ (ISO 7+) critical environments such as research labs, hospitals, and electronics manufacturers
  • Laundered and packaged in a cleanroom
  • Vacuum packed in solvent-safe, cleanroom-compatible polyethylene with inner bag label
  • Available in three convenient sizes
  • Cold knife cut edge
  • High absorbency and low abrasion resistance
  • Low levels of extractable and moderate particle count

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Material Polyester Cellulose
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Cleanrooms
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.