Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ LabClean™ Polyester Cleanroom Wipes
SDPSCI_ED

Catalog No. S14908 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
4 in.
9 in.
12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S14908 4 in.
S14909 9 in.
S14910 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S14908 Supplier United Scientific™ Supplier No. PWIPE4X4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

100% polyester cleanroom wipes available in three convenient sizes.

These polyester wipes are 100% virgin, continuous filament polyester in a double-knit, no-run interlock design with a laser cut sealed edge. They are recommended for use in cleanroom critical environments and have a wide variety of applications including cleaning medical devices, electronics displays, instrument panels, semiconductors and microelectronics products.

  • Laundered and packaged in a cleanroom
  • Vacuum packed in solvent-safe, cleanroom-compatible polyethylene with inner bag label
  • Available in three convenient sizes
  • Laser cut sealed edge for reduced fiber contamination
  • Moderate absorbency and abrasion resistance
  • Low levels of particulate and extractable counts

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Material Polyester
For Use With (Application) Cleanrooms
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.