Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 48 Port Manifold Gasket
SDP

Catalog No. 16109457 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
For 48 port manifold
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-109-457 For 48 port manifold
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-109-457 Supplier Labconco™ Supplier No. 7607300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement port gasket creates air-tight seal between FreeZone Freeze Dryer and main chamber.

  • Replacement port gasket
  • Sits under main chamber
  • Creates air-tight seal
  • For Labconco FreeZone Freeze Dryers

Specifications

Diameter (English) Outside 4.5 in.
Material Neoprene
Diameter (Metric) Outside 11.43 cm
Type Gasket, Bottom
For Use With (Equipment) For 48 port manifold
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.