Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 5 Ft. Protector™ Premier™ Laboratory Hood
GSA_VASDP

Catalog No. p-4519537 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
1 Duplex, Blower
1 Duplex, Requires Remote Blower
Blower
Blower (Explosion Proof)
Remote Blower Not Included
Requires Remote Blower
Service Valves:
2 Service Fixtures
No Service Fixtures
Voltage:
100/115 V
208/230 V
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Service Valves Voltage
10-369-125 Remote Blower Not Included No Service Fixtures 100/115 V
10-369-126 1 Duplex, Requires Remote Blower 2 Service Fixtures 100/115 V
10-369-127 Remote Blower Not Included No Service Fixtures 208/230 V
10-369-128 Requires Remote Blower 2 Service Fixtures 208/230 V
10-369-130 1 Duplex, Blower 2 Service Fixtures 100/115 V
10-369-132 Blower 2 Service Fixtures 208/230 V
10-369-131 Blower No Service Fixtures 208/230 V
10-369-133 Blower (Explosion Proof) No Service Fixtures 100/115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10-369-125 Supplier Labconco™ Supplier No. 100500000
Only null left
Add to Cart
Add to Cart
Request a Quote

Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Incorporate a sleek interior with a molded one-piece fiberglass liner

  • Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
  • Hoods are suitable for general chemistry applications
  • Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
  • Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm
  • Offered for use with a remotely located blower or with a built-in blower

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Laboratory Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Product Line Protector Premier
Amperage 10 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Depth (English) 31.7 in.
Depth (Metric) 80.5 cm
Dimensions (L x W x H) 60 x 31.7 x 59 in.
Flow Rate 595 cfm
Height (English) 59 in.
Height (English) Sash Opening 28 in.
Height (Metric) 149.9 cm
Hertz 50/60 Hz
Includes Remote Blower Not Included
Liner Material Fiberglass
Service Valves No Service Fixtures
Voltage 100/115 V
Weight (English) 410 lb.
Weight (Metric) 186 kg
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.