Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 6 Ft. Protector™ Premier™ Laboratory Hood
SDP

Catalog No. 10369136 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Hood, Blower
Hood, Blower (Explosion Proof)
Hood, Blower, LED Lighting
Hood, Duplex, Blower, LED Lighting
Hood, Duplex, w/o Blower
Hood, w/o Blower
Service Valves:
2 Service Fixtures
No Service Fixtures
Voltage:
100/115 V
208/230 V
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Service Valves Voltage
10-369-136 Hood, w/o Blower No Service Fixtures 208/230 V
10-369-135 Hood, Duplex, w/o Blower 2 Service Fixtures 100/115 V
10-369-134 Hood, w/o Blower No Service Fixtures 100/115 V
10-369-137 Hood, Duplex, w/o Blower 2 Service Fixtures 208/230 V
10-369-138 Hood, Blower No Service Fixtures 100/115 V
10-369-139 Hood, Duplex, Blower, LED Lighting 2 Service Fixtures 100/115 V
10-369-140 Hood, Blower, LED Lighting No Service Fixtures 208/230 V
10-369-141 Hood, Blower 2 Service Fixtures 208/230 V
10-369-142 Hood, Blower (Explosion Proof) No Service Fixtures 100/115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10-369-136 Supplier Labconco™ Supplier No. 100600020
Add to Cart
Add to Cart
Request a Quote

Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Incorporate a sleek interior with a molded one-piece fiberglass liner

  • Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
  • Hoods are suitable for general chemistry applications
  • Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
  • Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm
  • Offered for use with a remotely located blower or with a built-in blower

Specifications

Product Type Laboratory Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Amperage 10 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Depth (English) 31.7 in.
Depth (Metric) 80.5 cm
Description Hood w/o Services and Blower
Dimensions (L x W x H) 72 x 31.7 x 59 in.
Flow Rate 735 cfm
Height (English) 59 in.
Height (English) Sash Opening 18 in.
Height (Metric) 149.9 cm
Includes Hood, w/o Blower
Liner Material Fiberglass
Service Valves No Service Fixtures
Voltage 208/230 V
Weight (English) 485 lb.
Weight (Metric) 220 kg
Width (English) 72 in.
Width (Metric) 182.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.