Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 8 Ft. Protector™ Premier™Laboratory Hood
SDP

Catalog No. p-4519564 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
1 Duplex
Voltage:
100/115 V
208/230 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Voltage
10-369-146 1 Duplex 208/230 V
10-369-145 - 208/230 V
10-369-144 1 Duplex 100/115 V
10-369-143 - 100/115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-369-146 Supplier Labconco™ Supplier No. 100800021
Only null left
Add to Cart
Add to Cart
Request a Quote

Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Incorporate a sleek interior with a molded one-piece fiberglass liner

  • Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
  • Hoods are suitable for general chemistry applications
  • Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
  • Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm
  • Offered for use with a remotely located blower or with a built-in blower

Specifications

Product Type Laboratory Fume Hood
Coating Powder
Lighting Type LED
Material Steel
Amperage 5 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Depth (English) 31.7 in.
Depth (Metric) 80.5 cm
Dimensions (L x W x H) 96 x 31.7 x 59 in.
Flow Rate 1025 cfm
Height (English) 59 in.
Height (English) Sash Opening 18 in.
Height (Metric) 149.9 cm
Includes 1 Duplex
Liner Material Fiberglass
Service Valves 2 Service Fixtures
Voltage 208/230 V
Weight (English) 650 lb.
Weight (Metric) 295 kg
Width (English) 96 in.
Width (Metric) 243 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.