Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Automatic Pressure Controllers for Precise™ Glove Boxes
GSA_VASDP

Catalog No. p-4890744 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
16-108-371 115 V
16-108-372 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-108-371 Supplier Labconco™ Supplier No. 5238600
Only null left
Add to Cart
Add to Cart
Request a Quote

Accessories for use with Precise Glove Boxes

For automatic control of the main chamber pressure, main chamber purging and filling cycles, and transfer chamber evacuation and filling cycles for Labconco glove boxes. For 100/115 volt, 50/60 Hz operation. For use with Precise Controlled Atmosphere Glove Boxes.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Precise™ Controlled Atmosphere Glove Box
Weight (English) 35.5 lb.
Weight (Metric) 16.1 Kg
Product Type Pressure Controllers
Voltage 115 V
For Use With (Application) Control of main chamber pressure, main chamber purging and filling cycles and transfer chamber purging and filling
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.