Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ B3 Conversion Kit for Purifier™ Class II Safety Cabinets
SDP

Catalog No. 16107142 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Purifier Width of 6 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-107-142 Purifier Width of 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-107-142 Supplier Labconco™ Supplier No. 3693700

Includes

an electronic module with alarm, pitot tube, exhaust transition adapter with manual adjustable damper, necessary hardware, and installation instructions.

Allows for conversion of Purifier™ Class II, Type A/B3 Safety Cabinet with 8 in. sash opening into a Class II, Type B3 Cabinet.

Order Info

Required for operation but not included are a remote blower, backdraft damper, and ducting; each cabinet requires a dedicated remote blower.

Specifications

For Use With (Equipment) Purifier Width of 6 ft.
Product Type Conversion Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.