Learn More
Labconco™ Basic™ Laboratory Hood

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.
Supplier: Labconco™ 2246604
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Requires : Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.
Description
For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.
- By-pass airflow design
- Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
- LED lighting
- Vertical-rising tempered safety glass sash
- Adjustable two-piece baffle
- Curved air foil
- Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
- Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
- Epoxy-coated steel 10.31 in. OD exhaust connection
Order Info
Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.
Specifications
| Benchtop Fume Hood | |
| Vapor-proof LED | |
| Labconco Basic | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL | |
| Unassembled | |
| 63.5 cm | |
| 720 cfm | |
| 53 in. | |
| 50 Hz | |
| Basic 47 | |
| 220 V | |
| 137 kg | |
| 119.4 cm |
| Powder | |
| Epoxy-coated Steel | |
| 5.6 A | |
| Glacier White | |
| 25 in. | |
| 47 x 25 x 53 in. | |
| Laboratories, classrooms and light duty applications where safe ventilation is required. | |
| 134.6 cm | |
| Integral Blower | |
| Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces. | |
| 301 lb. | |
| 47 in. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.