Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Basic™ Laboratory Hood
SDPSCI_ED

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

Supplier:  Labconco™ 2247400/EMD

 View more versions of this product

Catalog No. S28126


Requires : Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.

Description

Description

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

  • By-pass airflow design
  • Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
  • LED lighting
  • Vertical-rising tempered safety glass sash
  • Adjustable two-piece baffle
  • Curved air foil
  • Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
  • Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
  • Epoxy-coated steel 10.31 in. OD exhaust connection

Order Info

Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.

Specifications

Specifications

Benchtop Fume Hood
Vapor-proof LED
Labconco Basic
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Fully Assembled
63.5 cm
720 cfm
48 in.
50/60 Hz
Basic 47
With sash full open, exhausts 720 CFM at 0.25 in. H2Omaximum external static pressure (CFM/Static pressure at 100 fpm)
100/115 V
127 kg
119.4 cm
Powder
Epoxy-coated Steel
1 A
Glacier White
25 in.
47 x 25 x 48 in.
Laboratories, classrooms and light duty applications where safe ventilation is required.
121.9 cm
No Blower
Domestic
Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.
280 lb.
47 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.