Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, US Models
SDP

Catalog No. 162085010 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
6 L
Electrical Requirements:
115 V 60 Hz, 16 A
Material:
PTFE-coated Collector Chamber
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Electrical Requirements Material
16-208-5010 6 L 115 V 60 Hz, 16 A -
16-208-5012 6 L 115 V 60 Hz, 16 A PTFE-coated Collector Chamber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-208-5010 Supplier Labconco™ Supplier No. 7934022

Includes

  • 2.4m (8 ft.) cord
  • Models wired for 115V, 60Hz include 3-wire cord with 20A NEMA 5-20P plug

Requires

Drying chamber or other drying accessory is required for operation. All models require drying accessories

Designed to freeze dry materials with low-eutectic points

  • With dual CFC-/HCFC-free refrigeration systems used in series to cool stainless-steel collector to -84°C (-119°F) Choice of 2.5L models to fit on benchtop; or freestanding 2.5, 6, and 12L console models Purge Valve option on 6 and 12L models prevents backstreaming of vacuum pump oil and minimizes chance for sample contamination Available with optional collector chamber and coil coated with PTFE for processes involving corrosive compounds
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves,” on all except 1L models, show relative system vacuum and collector temperature
  • LED alarm light, flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve, maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white powder-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • Benchtop models easily fit on laboratory benchtop to process light to moderate loads
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    Order Info

    International models also available. Contact your Fisher Scientific Customer Service Representative for pump compatibility.

    Service Plan

    Service agreement available.

    † Drying chamber or other drying accessory is required for operation.

    Specifications

    Type Freeze Dry System
    Capacity (Metric) 6 L
    Capacity (English) 1.58 gal.
    Model Console style
    Depth (English) 28 in.
    Depth (Metric) 71.12 cm
    Width (English) 32.3 in.
    Width (Metric) 82.04 cm
    Height (English) 36.3 in.
    Height (Metric) 92.20 cm
    Electrical Requirements 115 V 60 Hz, 16 A
    Frequency 60 Hz
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.