Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ -105 Cold Traps
GSA_VASDP

Catalog No. 16109400 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
Plug Type:
Domestic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Plug Type
16-109-400 115 V 60 Hz Domestic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-109-400 Supplier Labconco™ Supplier No. 7385020

missing translation for 'validMainframeMsg'

Collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump from very low freezing point liquids

  • Brushed, stainless steel and glacier white, epoxy-coated steel exterior with blue accents;
  • Temperature graph illuminates green when collector coil reaches operating temperature of -65°C
  • HCFC-free refrigeration system with two 1/3 hp compressors lowers cold trap to -105°C (-157°F) in less than 40 min.
  • 4L stainless steel collector
  • Arylic lid with two Quick-Disconnect fittings for connection to a CentriVap Concentrator
  • Stainless steel drain port with corrosion-resistant, nylon valve
  • Grounding clip and ON/OFF power switch

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications/Compliance ETL
Material Stainless Steel
Type Benchtop Cold Trap
For Use With (Equipment) Very low freezing point solvent
Plug Type Domestic
Temperature (Metric) Range -105°C
Width (English) 24.1 in.
Width (Metric) 61.2 cm
Height (English) 17.6 in.
Height (Metric) 44.7 cm
Depth (English) 23.9 in.
Depth (Metric) 60.7 cm
Weight (English) 170 lb.
Weight (Metric) 77 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.