Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ -105 Cold Traps
SDP

Catalog No. 16109404 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
230 V 60 Hz
Plug Type:
Domestic
North America
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Plug Type
16-109-404 230 V 60 Hz North America
16-109-400 115 V 60 Hz Domestic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-109-404 Supplier Labconco™ Supplier No. 7385040
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump from very low freezing point liquids

  • Brushed, stainless steel and glacier white, epoxy-coated steel exterior with blue accents;
  • Temperature graph illuminates green when collector coil reaches operating temperature of -65°C
  • HCFC-free refrigeration system with two 1/3 hp compressors lowers cold trap to -105°C (-157°F) in less than 40 min.
  • 4L stainless steel collector
  • Arylic lid with two Quick-Disconnect fittings for connection to a CentriVap Concentrator
  • Stainless steel drain port with corrosion-resistant, nylon valve
  • Grounding clip and ON/OFF power switch

Specifications

Certifications/Compliance ETL
Material Stainless Steel
Type Benchtop Cold Trap
For Use With (Equipment) Very low freezing point solvent
Plug Type North America
Temperature (Metric) Range -105°C
Width (English) 24.1 in.
Width (Metric) 61.2 cm
Height (English) 17.6 in.
Height (Metric) 44.7 cm
Depth (English) 23.9 in.
Depth (Metric) 60.7 cm
Weight (English) 170 lb.
Weight (Metric) 77 kg
Electrical Requirements 230 V 60 Hz
Voltage 230 V
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.