Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ Acid-Resistant Vacuum Concentrators
GSA_VASDP

Catalog No. 16108440 Shop All Labconco Corporation Products
Change view
Click to view available options
Volume (Metric):
Up to 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
16-108-440 Up to 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-440 Supplier Labconco™ Supplier No. 7810016

missing translation for 'validMainframeMsg'

Includes

115V model has 115V electrical receptacle on the back plus 10 Ft., 3-wire cord; 230V model has reverse IEC electrical receptacle on the back plus an 8 Ft. cord with China/Australia plug

Requires

Diaphragm or rotary vane vacuum pump, cold trap, rotor and sample tubes

Rapidly concentrate multiple small samples containing harsh chemicals

  • Durable, acid-resistant components throughout the vapor path
  • Can be used with samples containing 0.1 to 1%TFA, hydrochloric acid, acetic acid, hydrobromic acid, ammonium hydroxide, and sodium hydroxide
  • PTFE-coated aluminum chamber with glass lid, large phenol-free lid gasket and safety sensors
  • Brushed, stainless steel and glacier white, epoxy-coated steel exterior w/blue accents
  • 300-watt heater increases temperature in one degree increments up to 100C
  • Quick-Start One Button Start Up to simultaneously activate rotor, heater, timers and vacuum pump
  • Quick-Stop system stops vacuum pump, open valve and stop rotor
  • Memory stores nine user-set programs Brushless motor spins up to 1725RPM
  • Automatic vacuum release valve
  • Easy-to-read LCD display
  • Separate heat and run times, each from 1 to 999 minutes
  • PREHEAT/COOL button to reach set point temperature
  • Audible alarm signals completion of set point run time
  • Electrical receptacle enables connection of accessory vacuum pump
  • Vacuum pump has quick disconnect fitting for connection of a vacuum gauge
  • 12 in. dia. Chamber accommodates a wide variety of rotors, including microtiter plate rotors for 96-well plates
    • Utilize centrifugal force, vacuum and heat
    • Large, phenol-free lid seal

Order Info

Dimensions (closed lid): 14.7W x 19.3D x 11.7 in. H (37.3 x 49 x 29.7cm). Weight: 45 lb. (20kg).

Compliance

115V model is ETL and ETL-C compliant; 230V model is CE marked.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications ETL, ETL-C
Closure Material Glass
Chamber Material PTFE-coated Aluminum
Model Acid Resistant CentriVap
Temperature Range (Metric) 100°C
Volume (Metric) Up to 50 mL
Display LCD
For Use With (Equipment) CentriVap Units
Holds 4 Standard 96-well Plate or 2 Deep-well Plate
Includes 115V Electrical receptacle on the back, 10 ft., 3-wire cord with NEMA 5-15 plug
Material PTFE-coated Aluminum
Memory 1 to 9 program
Motor Type Brushless
Plug Type NEMA 5-15
Pump Type Diaphragm or Rotary Vane
Speed 1725rpm
Timer 1 to 999 min.
Length (English) 19.3 in.
Width (English) 14.7 in.
Width (Metric) 37.3 cm
Height (English) 11.7 in.
Height (Metric) 29.7 cm
Depth (English) 19.3 in.
Depth (Metric) 49 cm
Diameter (English) 12 in.
Diameter (Metric) 30.48 cm
Weight (English) 65 lb.
Weight (Metric) 29 kg
Electrical Requirements 110/115 V 50/60 Hz
Voltage 110/115 V
Amperage 12 A
Frequency 50/60 Hz
Product Type Benchtop
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.