Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ Concentration Systems: -50°C Cold Trap
GSA_VASDP

Cold trap for use with Labconco CentriVap Benchtop Concentrator

Specifications

Certifications CE, ETL, ETL-C
Chamber Material Stainless Steel
Model CentriVap Cold Trap
Temperature Range (Metric) -50°C
Volume (Metric) 4 L
View More Specs

Products 1
Catalog Number Mfr. No. Amperage Frequency Voltage Material Price Quantity & Availability  
Catalog Number Mfr. No. Amperage Frequency Voltage Material Price Quantity & Availability  
16-108-347
GSA_VASDP
View Documents
Labconco™
7811021
5.4 A 60 Hz 115 V Stainless Steel, Stainless Steel Lid N/A N/A N/A
Description

Description

  • Protect vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from samples
  • Environment-friendly, CFC-free refrigerant
  • Stainless-steel condenser collects 4L of liquid, accepts optional glass insert (16-315-61) for corrosives
  • Corrosion-resistant drain speeds cleanup
  • READY light illuminates at -40°C, indicating concentration conditions are right

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Available in 115V and 230V models.

Compliance

ETL, ETL-C, and CE listed

Specifications

Specifications

CE, ETL, ETL-C
CentriVap Cold Trap
4 L
Benchtop
36.8 cm
35 cm
61.4 cm
36 kg
Stainless Steel
-50°C
-40°C
14.5 in.
13.8 in.
24.2 in.
80 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.