Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ Concentration Systems: Ultra-Low (-84°C) Cold Trap
GSA_VASDP

Catalog No. 16108351 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
16-108-351 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-351 Supplier Labconco™ Supplier No. 7460020

missing translation for 'validMainframeMsg'

For use with Labconco CentriVap Benchtop Concentrator

  • Protect vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from samples
  • Environment-friendly, CFC-free refrigerant
  • Stainless-steel condenser collects 4L of liquid, accepts optional glass insert (16-315-61) for corrosives
  • Corrosion-resistant drain speeds cleanup
  • READY light illuminates at -40°C, indicating concentration conditions are right

Order Info

Available in 115V and 230V models.

Compliance

ETL, ETL-C, and CE listed

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications CE, ETL, ETL-C
Chamber Material Stainless Steel
Model CentriVap Cold Trap
Temperature Range (Metric) -84°C
Volume (Metric) 4 L
For Use With (Equipment) Low freezing point solvent concentrator system
Includes 1/3hp Compressor, 4L Stainless Steel collector, Acrylic lid with two quick-disconnect fittings, Stainless Steel drain port with Nylon valve, grounding clip and on/off power switch
Material Stainless Steel
Operating Temperature -65°C
Plug Type NEMA 5-15
Width (English) 14.5 in.
Width (Metric) 36.8 cm
Height (English) 20.9 in.
Height (Metric) 53.1 cm
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Weight (English) 142 lb.
Weight (Metric) 64 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Amperage 12 A
Frequency 60 Hz
Product Type Benchtop
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.