Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ DNA Systems
GSA_VASDP

Catalog No. 16108346 Shop All Labconco Corporation Products
Change view
Click to view available options
Volume (Metric):
Up to 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
16-108-346 Up to 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-346 Supplier Labconco™ Supplier No. 7970010
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

CentriVap™ Benchtop Concentrator, integral vacuum pump, DNA rotor, inlet and outlet glass traps (177mL) to protect pump and environment.

Requires

Sample tubes

For processing DNA samples or minute quantities of solvents

  • Centrifugal force and vacuum rapidly evaporate solvents from multiple small samples
  • DNA rotor holds seventy-two 0.5mL sample tubes or sixty 1.5 or 2.0mL sample tubes
  • Memory stores nine user-set programs
  • Corrosion-resistant diaphragm pump achieves vacuum of 7 mBar; has pumping capacity of 34L/min.
  • Heat and run times set separately, each from 1 to 999 minutes so that heat may be programmed to shut down sooner than run to protect heat-sensitive samples from excessive heat exposure after solvent evaporates
  • Large phenol-free lid seal ensures good vacuum without potential for phenol contamination
  • Easy-to-read LCD display prompts user to set program parameters and displays program number, actual and set point temperatures, point heat, and run time remaining

Order Info

Available in 115V and 230V models. Dimensions (closed lid): 15.1W x 28.5D x 11.2 in. H (38.3 x 72.4 x 28.4cm). Weight: 80 lb. (45kg)

Certifications

115V model is ETL and ETL-C listed. 230V models are CE marked.

Warranty and Services

One year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications ETL, ETL, UL 3101-1/61010-1
Closure Material Acrylic
Chamber Material Epoxy-coated Aluminum
Model DNA CentriVap
Temperature Range (Metric) 100°C
Volume (Metric) Up to 50 mL
Displacement 33 L/min.
Display LCD
Holds 4 Standard 96-well Plate or 2 Deep-well Plate
Includes Concentrator, integral vacuum pump, DNA rotor, inlet and outlet Glass traps
Lamps Included Yes
Material Epoxy-coated Aluminum
Max. Vacuum <2mbar
Memory 9 user set program
Motor Type Brushless
Pump Type Diaphragm
Speed 1725rpm
Timer 1 to 999 min.
Warranty 1 Year
Width (English) 15.9 in.
Width (Metric) 40.4 cm
Height (English) 11.2 in.
Height (Metric) 28.4 cm
Depth (English) 26.1 in.
Depth (Metric) 66.3 cm
Diameter (English) 12 in.
Diameter (Metric) 30.48 cm
Weight (English) 100 lb.
Weight (Metric) 45 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Amperage 12 A
Frequency 60 Hz
Product Type Benchtop
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.