Learn More
Labconco™ CentriVap™ Solvent Systems



Combines multiple concentration components into one easy for ordering and just by adding vacuum pump it will be ready to concentrate samples.
Specifications
Includes | Benchtop concentrator with Glass lid, cold trap, solvent insert, clear canister, 12 to 13mm rotor, vacuum tubing and 6 clamp |
---|---|
Type | CentriVap System |
Model | Centrivap |
Includes: Includes: Benchtop concentrator with glass lid, cold trap, solvent insert, clear canister, 12-13mm rotor, vacuum tubing and six clamps
Catalog Number | Mfr. No. | Certifications | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
16-109-100
![]() ![]() |
Labconco™
7995810 |
ETL | 115 V 60 Hz | Domestic - North America | N/A | N/A | N/A | ||
Description
Combines multiple concentration components into one easy for ordering and just by adding vacuum pump it will be ready to concentrate samples.
- Benchtop style
- Lid type: glass
- Type/Application: solvents
- Accessories (Required): Diaphragm or Rotary Vane vacuum pump
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Benchtop concentrator with Glass lid, cold trap, solvent insert, clear canister, 12 to 13mm rotor, vacuum tubing and 6 clamp | |
CentriVap System | |
Centrivap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.