Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Charcoal Filter Packs for Protector™ Workstations
SDP

Adsorb dangerous solvent fumes

$1735.00 - $2370.00

Specifications

For Use With (Equipment) Protector Workstation (48 in.)
Includes 15 lb. of Charcoal Media
Product Type Filter
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Application) Weight (English) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Application) Weight (English) Weight (Metric) Price Quantity & Availability  
16-307-67
SDP
View Documents
Labconco™
6941800
Adsorb Xylene, Alcohol 38 lb. 17.2 Kg
Pack of 2 for $1,735.00
Only null left
Add to Cart
 
16-307-68
SDP
View Documents
Labconco™
6941900
Adsorb Formaldehyde, Xylene, Methanol 39 lb. 17.7 Kg
Each for $2,370.00
Only null left
Add to Cart
 
Description

Description

  • Adsorb dangerous solvent fumes
  • Choose xylene/alcohol pack with two AC filters to absorb xylene and alcohols
  • Or choose formaldehyde filter pack with AC filter to adsorb xylene and methanol and Cl filter to adsorb formaldehyde
  • Each filter contains 15 lb. (6.8kg) of charcoal media
  • Use with Protector workstations 16-307-56 and 16-307-49

Specifications

Specifications

Protector Workstation (48 in.)
15 lb. of Charcoal Media
Filter
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.