Learn More
Labconco™ Console FreeZone™ Freeze-Dry Systems, US Models: 6L
Shop All Labconco Corporation Products

Description
Includes
- 8 ft. (2.4m) cord
- Models wired for 115V, 60Hz include 3-wire cord with 20A NEMA 5-20P plug
Requires
Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.
- Cabinets are white powder-coated steel with brushed stainless-steel front panels and are mounted on 3 in. (7.6cm) casters for mobility
- Refrigeration system cools collector to -50°C (-58°F)
- Purge Valve option with switch prevents back streaming of vacuum pump oil and minimizes chance for sample contamination of power if interrupted
- Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
- Automatic one-button startup initiates condenser cooldown and vacuum pulldown
- LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
- LED vacuum and temperature “waves”, show relative system vacuum and collector temperature
- LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
- Vacuum control valve maintains vacuum level
Connectivity
- RS-232 port can be used to transmit data to a computer
- Easy to service with retractable drain hoses
- Cabinets are white powder-coated steel with brushed stainless-steel front panels and blue accents
- Console models have removable front panels and are roomy enough to accommodate vacuum pump
- PTFE-coated collector chamber and coil for processes involving corrosive compounds are available
- Available with optional built-in shell freezer with stainless-steel bath, 12.5L × 5.5W × 7.5 in.H (30.5 × 14 × 19cm) for easier prefreezing
Order Info
Also available with PTFE-coated collector chambers and with internal electrical configurations; contact your Fisher Scientific Customer Service Representative for details.
Service Plan
Service agreement available.
‡Stoppering Tray Dryer adds 27 1/16 in. (68.7cm) to overall height of system and is 32 in. (81.3cm) wide.
Specifications
Specifications
| Type | Console Freeze Dry System |
| Capacity (Metric) | 6 L |
| Sublimation Rate | ≤4 L |
| Temperature Range (Metric) | -50°C |
| Material | PTFE-coated Collector Chamber |
| Includes | Shell Freezer, Collector, Purge Valve |
| Electrical Requirements | 115 V 60 Hz |
| Horsepower | 3/4hp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.