Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Console FreeZone™ Freeze-Dry Systems, US Models: 6L
SDP

Catalog No. 16208506 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Shell Freezer, Collector, Purge Valve
Stoppering Tray Dryer
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
16-208-506 Stoppering Tray Dryer
16-208-505 Shell Freezer, Collector, Purge Valve
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-208-506 Supplier Labconco™ Supplier No. 7758520

missing translation for 'validMainframeMsg'

Includes

  • 8 ft. (2.4m) cord
  • Models wired for 115V, 60Hz include 3-wire cord with 20A NEMA 5-20P plug

Requires

Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.

Available in several system configurations to meet sample load requirements

  • Cabinets are white powder-coated steel with brushed stainless-steel front panels and are mounted on 3 in. (7.6cm) casters for mobility
  • Refrigeration system cools collector to -50°C (-58°F)
  • Purge Valve option with switch prevents back streaming of vacuum pump oil and minimizes chance for sample contamination of power if interrupted
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves”, show relative system vacuum and collector temperature
  • LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white powder-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    • Available with optional built-in shell freezer with stainless-steel bath, 12.5L × 5.5W × 7.5 in.H (30.5 × 14 × 19cm) for easier prefreezing

    Order Info

    Also available with PTFE-coated collector chambers and with internal electrical configurations; contact your Fisher Scientific Customer Service Representative for details.

    Service Plan

    Service agreement available.

    ‡Stoppering Tray Dryer adds 27 1/16 in. (68.7cm) to overall height of system and is 32 in. (81.3cm) wide.

    Specifications

    Type Console Freeze Dry System
    Capacity (Metric) 6 L
    Sublimation Rate ≤4 L
    Temperature Range (Metric) -50°C
    Includes Stoppering Tray Dryer
    Electrical Requirements 115 V 60 Hz
    Horsepower 3/4hp
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.