Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Countertop Distillation Units
GSA_VASDP

Catalog No. p-141791 Shop All Labconco Corporation Products
Change view
Click to view available options
Type:
2-Heater
6-Heater
Voltage:
115 V
230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Voltage
21-131-14 2-Heater 115 V
21-131-000 6-Heater 115 V
13-118-10 6-Heater 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-131-14 Supplier Labconco™ Supplier No. 2128501
Only null left
Add to Cart
Add to Cart
Request a Quote

Holds two or six 500 or 800mL Kjeldahl flasks

  • One-piece manifold assembly ensures optimum heat dissipation and uniform condensation Leak-resistant condensing tubes are seamless stainless steel for optimum heat transfer Heating system with continuously variable control regulates electrical input for each heater from 20 to 100% of electrical capacity. Sturdy, epoxy-coated tubular steel frame; sits on a table or a cabinet

Six-Place Model Features:

  • Counterflow heat exchange to control backpressure and provide uniform distillation rates
  • Thermometer gauge that indicates temperature of distillation cooling water
  • Remote-control flow valve that adjusts cooling water volume
  • Molded epoxy resin base and terminal box for electrical connections

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Electrical Requirements 115 V, 50/60 Hz
Width (Metric) 26 cm
Voltage 115 V
Height (Metric) 77 cm
For Use With (Application) Nitrogen determination of 1 to 2 samples
Amperage 11 A
Length (Metric) 46 cm
Type 2-Heater
Height (English) 30.13 in.
Weight (Metric) 30 kg
Weight (English) 66 lb.
Width (English) 10.38 in.
Length (English) 18.25 in.
Dimensions (L x W x H) 18.25 x 10.38 x 30.13 in. (46 x 26 x 77 cm)
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.