Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Diaphragm Pumps For Precise™ Basic™ and Controlled Atmosphere Glove Boxes
GSA_VASDP

For drying train circulation

$2390.00 - $2590.00

Specifications

For Use With (Equipment) Protector Combination Glove Box
Weight (English) 11 lb.
Weight (Metric) 5 Kg
Material Die-cast Aluminum
For Use With (Application) Drying Train Circulation
View More Specs

Products 2
Catalog Number Mfr. No. Electrical Requirements Frequency Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Frequency Voltage Price Quantity & Availability  
16-108-379
SDP
View Documents
Labconco™
5248201
230 V, 50 Hz 50 Hz 230 V
Each for $2,390.00
Only null left
Add to Cart
 
16-108-378
GSA_VASDP
View Documents
Labconco™
5248200
115 V, 60 Hz 60 Hz 115 V
Each for $2,590.00
Only null left
Add to Cart
 
Description

Description

  • Consists of single cylinder, oil-less diaphragm pumps with permanently lubricated bearings
  • Mounted on rubber feet
  • Provides 206mBar ultimate vacuum
  • 1/8 hp motor, Die cast aluminum
  • 1/4 in. diameter inlet and outlet connections

Specifications

Specifications

Protector Combination Glove Box
5 Kg
Drying Train Circulation
11 lb.
Die-cast Aluminum
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.