Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Digital Chloridometer: Sample Vials
SDP

Catalog No. 09311118 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (Metric) Outer:
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
09-311-118 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-311-118 Supplier Labconco™ Supplier No. 5860007
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Labconco Digital Chloridometer

  • Sample vials for laboratory use.
  • Dimensions: 20 and times; 40 mm
  • Quantity: 100 per box

Specifications

Diameter (Metric) Outer 20 mm
Height (English) 1.57 in.
Quantity 100 Pk.
For Use With (Equipment) Digital Chloridometer
Autoclavable Autoclavable
Height (Metric) 40 mm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.