Learn More
Labconco™ DNA Rotor for CentriVap™ System



Acid-Resistant Thermoplastic Rotors hold tubes at an angle to maximize surface area.
$2740.00
Specifications
| Material | Thermoplastic |
|---|---|
| Type | DNA Rotor |
| For Use With (Equipment) | CentriVap™ system |
| Shipping Weight (English) | 3 lb. |
| Shipping Weight (Metric) | 1.4 kg |
Description
Acid-Resistant Thermoplastic Rotors hold tubes at an angle to maximize surface area.
Acid-Resistant Thermoplastic Rotors hold tubes at an angle to maximize surface area. They are easily interchangeable. Sample containers are not included. For use with Labconco CentriVap Vacuum Concentrators.This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| Thermoplastic | |
| CentriVap™ system | |
| 1.4 kg | |
| 1.4 kg |
| DNA Rotor | |
| 3 lb. | |
| 3 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.