Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Drying Train: Tubing Enclosure Kit
SDP

Catalog No. 16108377 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With:
Labconco Drying Train
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
16-108-377 Labconco Drying Train
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-377 Supplier Labconco™ Supplier No. 5242501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for Labconco Drying Train

For all glove boxes

Composed of 25 ft. fluorinated ethylene propylene (FEP) tubing and eight inserts

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 1.27 cm
Material FEP
Diameter (English) Outer 1/2 in.
Diameter (Metric) Outer 0.95 cm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
For Use With Labconco Drying Train
For Use With (Application) All glove box
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Includes 25 ft. FEP tubing, eight tube inserts and two connectors to connect the oxygen and moisture removal column to the diaphragm pump
Product Type Tubing Enclosure Kit
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.