Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Ducting Parts, Blower Transition Adapters
SDP

Catalog No. p-4898699 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (Metric):
25.4 cm
30.48 cm
Diameter (English):
10 in.
12 in.
Height (English):
8 in.
10.84 in.
Height (Metric):
20.32 cm
27.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English) Height (English) Height (Metric)
16-307-53 25.4 cm 10 in. 10.84 in. 27.5 cm
16-307-214 30.48 cm 12 in. 8 in. 20.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-307-53 Supplier Labconco™ Supplier No. 4722401
Only null left
Add to Cart
Add to Cart

Powder-coated steel transition adapter fits all Labconco Coated Steel Blowers.

Powder-coated steel transition adapter fits all Labconco Coated Steel Blowers. The adapter allows you to connect round thermoplastic duct to the rectangular exhaust side of the blower to create an exhaust stack. Nominal size PVC duct fits inside the adapter opening.

Specifications

For Use With (Equipment) Coated Steel Blower
Height (English) 10.84 in.
Weight (English) 4 lb.
Weight (Metric) 1.8 Kg
Height (Metric) 27.5 cm
Product Type Upper Duct Transition Adapter
Diameter (English) 10 in.
Material Epoxy-coated Steel
Diameter (Metric) 25.4 cm
For Use With (Application) Exhaust Transition Adapter
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.