Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Ducting Parts, PVC Exhaust Ducts
SDP

Catalog No. p-171959 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (Metric):
25.4 cm
30.48 cm
Diameter (English):
10 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English)
16-071-10 30.48 cm 12 in.
16-307-215 25.4 cm 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-071-10 Supplier Labconco™ Supplier No. 5602000
Only null left
Add to Cart
Add to Cart

PVC exhaust duct is Type I, unplasticized, schedule 40, lightweight and corrosion-resistant.

PVC exhaust duct is Type I, unplasticized, schedule 40, lightweight and corrosion-resistant. PVC is rigid and may be cut without the use of special tools. Available in 10 ft. lengths. 10 in. and 12 in. diameters available.

Specifications

For Use With (Equipment) Hoods and Enclosures
Height (English) 120 in.
Weight (English) 65 lb.
Weight (Metric) 29.5 Kg
Height (Metric) 25.4 cm
Product Type Connector, Hard Duct
Diameter (English) 12 in.
Material PVC
Diameter (Metric) 30.48 cm
For Use With (Application) Laboratory Ventilation
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.