Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Ducting Part, Male Duct Coupling
SDP

Catalog No. 16307217 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
16-307-217 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-307-217 Supplier Labconco™ Supplier No. 7067300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Male Duct Coupling in 6 in. lengths facilitates connections between Blowers and Elbows, Thermoplastic Duct Reducers and Weathercaps.

Male Duct Coupling in 6 in. lengths facilitates connections between Blowers and Elbows, Thermoplastic Duct Reducers and Weathercaps.

Specifications

For Use With (Equipment) Exhaust and Auxiliary Air Duct
Height (English) 6 in.
Weight (English) 6 lb.
Weight (Metric) 2.7 Kg
Height (Metric) 15.24 cm
Product Type Connector, Hard Duct
Diameter (English) 12 in.
Material PVC
Diameter (Metric) 30.48 cm
For Use With (Application) Dust Connection
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.