Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Ducting Parts, Weathercap

Zero pressure weathercap allows for vertical discharge of effluent air for dispersion away from the building.
$1993.00 - $2230.00
Specifications
| For Use With (Equipment) | Hoods and Enclosures |
|---|---|
| Product Type | Weathercap |
| Material | PVC |
| For Use With (Application) | Allows Vertical Discharge of Effluent Air |
| Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
22-021469
![]() |
Labconco™
7095100 |
25.4 cm | 10 in. | 48 in. | 121.92 cm |
Each for $1,993.00
|
|
||
16-307-209
![]() |
Labconco™
5622100 |
30.48 cm | 12 in. | 56 in. | 142.2 cm |
Each for $2,230.00
|
|
||
Description
Zero pressure weathercap is made of strong, corrosion-resistant PVC and is designed to connect directly to Labconco Thermoplastic Duct. The cap adds little static pressure to the exhaust system and allows for vertical discharge of effluent air for dispersion away from the building. It is not compatible with metal ductwork.Specifications
| Hoods and Enclosures | |
| Weathercap | |
| PVC | |
| Allows Vertical Discharge of Effluent Air |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title