Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Ductwork for XPert™ Balance Enclosures
SDP

Catalog No. 10090283 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
10-090-283 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-090-283 Supplier Labconco™ Supplier No. 3927500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with FilterMate™ Portable Exhauster

  • Clear, flexible urethane hose, 5 in. nominal diameter and 8 ft. length
  • Smooth bore and static dissipative
  • For use w/FilterMate Portable Exhauster

Specifications

For Use With (Equipment) FilterMate Portable Exhauster
Height (English) 96 in.
Weight (English) 3 lb.
Weight (Metric) 1.4 Kg
Height (Metric) 243 cm
Includes 2 Clamps
Diameter (English) 5 in.
Diameter (Metric) 12.7 cm
For Use With (Application) Fume Exhaust
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.