Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Electrical Receptacle Kits
SDP

Catalog No. p-2362780 Shop All Labconco Corporation Products
Change view
Click to view available options
Amperage:
15 A
20 A
Voltage:
115 V
230 V
Includes:
GFI, With wiring, junction box and receptacle cover plate
With wiring, junction box and receptacle cover plate
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Voltage Includes
09-039-038 20 A 230 V With wiring, junction box and receptacle cover plate
09-039-037 15 A 115 V GFI, With wiring, junction box and receptacle cover plate
09-039-036 15 A 115 V With wiring, junction box and receptacle cover plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 09-039-038 Supplier Labconco™ Supplier No. 9854200
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

With wiring, junction box and receptacle cover plate

Use with Labconco Protector Premier, Protector PVC Acid Digestion Laboratory Hoods, Protector PVC Perchloric Acid Laboratory Hood, Protector XL Floor-Mounted Hoods, Protector XLE Laboratory Hoods, XStream or XL Hood

Specifications

For Use With (Equipment) Protector Premier Hood, Protector XStream Hood
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Includes With wiring, junction box and receptacle cover plate
Amperage 20 A
Product Type Duplex Electrical Receptacle Kit
Voltage 230 V
For Use With (Application) Mounting in left or right side of any Protector™ Premier™, XStream™, XL™ hood
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.