Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Exhaust Damper
SDP

Catalog No. 1030479 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
10-304-79 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-304-79 Supplier Labconco™ Supplier No. 3924000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 2 ft., 3 ft., and 4 ft. enclosures.

Manual Duct Damper, powder-coated steel, 6 in. nominal diameter. For use with Labconco ventilated enclosures.

Specifications

For Use With (Equipment) Hoods and Enclosures
Weight (English) 1 lb.
Weight (Metric) 0.5 Kg
Product Type Exhaust Damper
Diameter (English) 6 in.
Material Powder-coated Steel
Diameter (Metric) 15.24 cm
For Use With (Application) Exhausting Enclosures
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.