Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Expandable Fuming Chamber Kit for Capture
SDP

Catalog No. 3427000 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
24 x 12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
34-270-00 24 x 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 34-270-00 Supplier Labconco™ Supplier No. 3427000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows CApture Portable Fuming System to be used for larger items in temporary enclosure.

This Expandable Fuming Chamber Kit for the CApture Portable Fuming System includes a carrying case that holds many portable, configurable frame pieces, clear plastic bags (used to form the chamber), and a portable fan to evenly distribute fumes. This kit allows the CApture Portable Fuming System to be used for fuming larger items in a customizable, temporary enclosure up to 12 feet on each side. Expandable fuming chamber framing system includes: 12 ea. 20 in. pipe lengths 8 ea. 10 in. pipe lengths 8 ea. 5 in. pipe lengths 10 ea. elbows 6 ea. tees 9 ea. couplings Kit also includes a fan, humidity guage, timer, a 12' by 12' section of plastic sheeting, 2 medium bags, and 2 small bags.

Specifications

Product Type Expandable Fuming Chamber Kit
Coating Powder
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Dimensions (L x W x H) 24 x 12 x 12 in.
Includes Carrying case, Twelve 20 in. pipe lengths; Eight 10 in. pipe lengths; Eight 5 in. pipe lengths; Ten elbows; Six tees; Nine couplings; Fan; Humidity guage; Timer; 12 x 12 ft. Section of plastic sheeting; 2 Medium bags; 2 Small bags
Weight (English) 16 lb.
Weight (Metric) 7.3 kg
Width (English) 24 in.
Width (Metric) 61 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.