Labconco™ Fiberglass 30 Fume Hood

Remove fumes efficiently with the Labconc Fiberglass 30 Fume Hood, a compact hood with bypass airflow.

Manufacturer: Labconco™ 3030000

 View more versions of this product

Catalog No. 16-315

  Check Availability
Add to Cart

Required Accessories : Ductwork, work surface, base cabinet or stand. Explosion-proof model wiring and switches must be supplied onsite to conform to local codes.

    Specifications

    Product Type Fume Hood
    Depth (English) 30.2 in.
    Hertz 60Hz
    Voltage 115V
    Flow Rate 310 cfm
    Material Epoxy Coated Aluminum
    Weight (English) 122 lb.
    Weight (Metric) 55.38kg
    Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
    Height Overall (English) 48 in.
    Electrical Requirements 115V 60Hz
    Pressure 310cfm at 0.12 in. H20 Max. at 100fpm
    Height Overall (Metric) 121.9cm
    Construction Epoxy coated aluminum
    Liner Material Fiberglass
    Sash Opening (English) 20 in.
    Depth (Metric) 76.6cm
    Width (English) 30 in.
    Width (Metric) 76.2cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit