Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Fiberglass 30 Fume Hood
GSA_VASDP

Remove fumes efficiently with the Labconc Fiberglass 30 Fume Hood, a compact hood with bypass airflow.

Supplier:  Labconco™ 3030004

 View more versions of this product

Catalog No. 16-319


Only null left
Add to Cart
Request a Quote

Requires : Ductwork, work surface, base cabinet or stand. Explosion-proof model wiring and switches must be supplied onsite to conform to local codes.

Description

Description

Designed for small working spaces—footprint is just 30 in. (76.2cm) square. Mount safely on base cabinet or stand, lab cart or benchtop (available separately).

  • Corrosion-resistant, direct-drive exhaust blower built in on 16-315 and 16-319; maximum external static pressure of 0.12 in.H2O at 310cfm (100fpm)
  • Static pressure loss for 16-317 (designed for use with remote blower, not included) does not exceed 0.14 in.H2O
  • Pivoting air foil
  • Pre-set baffle with flame spread index less than 25 per ASTM™ E-84
  • Sash opens 20 in. (50.8cm), provides viewing height of 28 in. (71.1cm)
  • 0.188 in. (0.48cm) thick tempered safety glass vertical-rising sash with epoxy-coated aluminum handle
  • 6.688 in. I.D. (17cm) exhaust collar
  • One-piece molded fiberglass liner
  • Fixture panel accepts up to three service fixtures, one electrical duplex and one airflow monitor (sold separately)
  • Prewired light and blower switches (except on Explosion-proof model, to conform with local codes)
  • Explosion-proof model (16-319) features factory-installed 1/4hp explosion-proof blower approved for Class I, Group D, and Class II, Groups E, F, and G
  • LED lighting

Order Info

W x L: 30 x 30 1/8 in. (76.2 x 76.5cm). For 115V 60Hz. Contact your Fisher Scientific Customer Service Representative for information about optional fixtures and models with international electrical configuration.

Certifications

ETL listed

Compliance

Conform to SEFA 1-2005, NFPA 45-204, ASTM™ E-84-01, ASHRAE™ 110-95, ANSI™ Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2, UL 1805

Specifications

Specifications

Fume Hood
LED
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
76.6 cm
310 cfm
20 in.
60 Hz
Fiberglass
310 cfm at 0.12 in. H20 Max. at 100 fpm
129 lb.
30 in.
Powder
Epoxy-coated Aluminum
30.2 in.
30.0 x 30.2 x 48 in.
54 in.
137.2 cm
Explosion-proof integral blower
Explosion-proof
115 V
59 kg
76.2 cm
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
missing translation for 'documents'

missing translation for 'documents'

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.