Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Fiberglass 30 Fume Hoods - International Models
SDP

Catalog No. 16318 Shop All Labconco Corporation Products
Change view
Click to view available options
Height (English):
48 in.
52 in.
54 in.
Pressure:
310 cfm at 0.12in. H2O at 100 fpm
310 cfm at 0.14 in. H2O at 100 fpm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Pressure
16-318 48 in. 310 cfm at 0.14 in. H2O at 100 fpm
16-316 52 in. 310 cfm at 0.12in. H2O at 100 fpm
16-325 54 in. 310 cfm at 0.12in. H2O at 100 fpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-318 Supplier Labconco™ Supplier No. 3030003
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Ductwork, work surface, base cabinet or stand. Explosion-proof model wiring and switches must be supplied onsite to conform to local codes.

Compact hoods with bypass airflow for efficient fume removal

Designed for small working spaces—footprint is just 30 in. (76.2cm) square. Mount safely on base cabinet or stand, lab cart or benchtop (available separately).

  • Pivoting air foil
  • Pre-set baffle with flame spread index less than 25 per ASTM™ E-84
  • Sash opens 20 in., provides viewing height of 28 in.
  • 0.19 in. Thick tempered safety glass vertical-rising sash with powder-coated aluminum handle
  • 6.69 in. I.D. (17cm) exhaust collar
  • One-piece molded fiberglass liner
  • Fixture panel accepts up to three service fixtures, one electrical duplex and one airflow monitor (sold separately)
  • Prewired light and blower switches (except on Explosion-proof model, to conform with local codes)
  • Explosion-proof model features factory-installed 1/4hp explosion-proof blower approved for Class I, Group D, and Class II, Groups E, F, and G
  • LED lighting

Fisher Service Division offers several types of service agreements for the equipment featured here. For details on these agreements, equipment repairs, and calibration services, see the front of the catalog. For immediate assistance, call 1-800-395-5442.

Order Info

For 230V 50Hz. W x L: 30 x 30.12 in. (76.2 x 76.5cm). Contact your Fisher Scientific Customer Service Representative for information about optional fixtures.

Certifications

ETL listed

Compliance

Conform to SEFA 1-2005, NFPA 45-204, ASTM™ E-84-01, ASHRAE™ 110-95, ANSI™ Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2, UL 1805

†At 100fpm face velocity (310 cfm).

‡Remote blower required (available separately).

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type LED
Material Epoxy-coated Steel
Product Line Labconco Fiberglass
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Color Glacier White
Depth (English) 30.2 in.
Depth (Metric) 76.6 cm
Dimensions (L x W x H) 30.0 x 30.2 x 52 in.
Flow Rate 310 cfm
Height (English) 48 in.
Height (English) Sash Opening 20 in.
Height (Metric) 121.2 cm
Includes No service fixtures
Liner Material Fiberglass
Pressure 310 cfm at 0.14 in. H2O at 100 fpm
Voltage 230 V
Weight (English) 96 lb.
Weight (Metric) 44 kg
Width (English) 30 in.
Width (Metric) 76.2 cm
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.