Learn More
Labconco™ Fiberglass Motor Blowers



Ideal for fume hood exhaust systems in moderate to highly corrosive conditions
Supplier: Labconco™ 7180600
Description
For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30. Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.
Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.
Specifications
| <1000 cfm | |
| 88 lb. | |
| 0.5 hp | |
| Blower | |
| 115 V, 60 Hz | |
| 1400 to 1772 rpm | |
| 60 Hz |
| Fume Hood Exhaust System | |
| 40 Kg | |
| 8.4 A | |
| 115 V | |
| Fiberglass | |
| Corrosive Fumes |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.