Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Flaskscrubber™ Multipin Labware Inserts
SDP

Catalog No. 15352808c Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
FlaskScrubber™, SteamScrubber™ glassware washer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
15-352-808C FlaskScrubber™, SteamScrubber™ glassware washer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-352-808C Supplier Labconco™ Supplier No. 4404901
Only null left
Add to Cart
Add to Cart

Multipin insert converts spindle rack of Flaskscrubber to conveniently hold wide-mouth glassware.

  • 42-pin insert holds wide-mouth glassware on upper or lower spindle rack
  • Constructed of durable 304 stainless steel

Specifications

Material Stainless Steel (304), Plastic
Product Type Multipin Insert
No. of Pins 42
For Use With (Application) Used to hold a variety of labware
For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
Depth (English) 19.3 in.
Depth (Metric) 49 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Width (English) 8.3 in.
Width (Metric) 21 cm
Weight (English) Shipping 2.2 lb.
Weight (Metric) Shipping 1 kg
Quantity Each
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.