Learn More
Labconco™ Flat-Bottom Tubes for RapidVap™ Vacuum N2 and N2/48 Evaporation Systems



Borosilicate glass tubes for use with Labconco RapidVap N2 Evaporation Systems.
$1984.00 - $2760.00
Specifications
| Material | Borosilicate Glass |
|---|---|
| Type | Flat Bottom Tube |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.8 kg |
Description
Borosilicate glass tubes for use with Labconco RapidVap N2 Evaporation Systems.
Borosilicate glass tubes for use with RapidVap N2 Evaporation Systems only. The ground glass tubes offer better fit and heat transfer for faster evaporation rates. The stems are designed for use with Cool-Zone timed end point determinations. To minimize evaporation time, the tube with the correct end point stem should be used. For example, if an end point of 1.5 ml is desired, selecting Tube 7913500 with a maximum 3.0 ml end point volume would result in an unnecessarily long period required to evaporate the final 1.5 milliliters in the stem. Flat-bottom tubes are for use in applications when samples are taken to dryness. Each graduated 600 ml tube has a sample capacity of up to 450 ml when vortexing. Each graduated 170 ml tube has a sample capacity of up to 125 ml when vortexing.This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| Borosilicate Glass | |
| Flat Bottom Tube | |
| 4 lb. | |
| 1.8 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.