Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Adjustable Footrest
SDP

Catalog No. 1630588 Shop All Labconco Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
16-305-88 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-305-88 Supplier Labconco™ Supplier No. 3746000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensure extra worker comfort with a Labconco Footrest for Purifier Logic Systems.

  • Adjustable
  • Elevates feet and permits angle repositioning while in use
  • 18W x 11D x 8 in. H (45.7 x 27.9 x 20.3cm)

Specifications

Product Type Mini-stool
Color Black
Weight (Metric) 2.7 kg
Width (English) 18.5 in.
Width (Metric) 47 cm
Height (Metric) 20 cm
Depth (Metric) 29 cm
Depth (English) 11.5 in.
For Use With (Application) Purifier systems, footrest elevates feet and permits angle repositioning
Height (English) 8 in.
Weight (English) 6 lb.
Material Steel
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.