Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Freeze Dry Manifold
GSA_VASDP

Drying accessories for FreeZone Freeze Dryers.

$5730.00

Specifications

Type Freeze Dry Manifold
Material Stainless Steel
View More Specs

Products 1
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
10-273-14
GSA_VASDP
View Documents
Labconco™
7522300
20-Port Manifold
Each of 1 for $5,730.00
Only null left
Add to Cart
 
Description

Description

Drying accessories for FreeZone Freeze Dryers.

  • Drying accessories for FreeZone Freeze Dryers.
  • Made of stainless steel.
  • Include neoprene valves with plastic knobs.

4-Port Manifold:

  • 4 valves accommodate both 0.5 or 0.75 in. adapters.
  • For use with FreeZone™ 1, 2.5, and 4.5 L Freeze-Dry Systems.
  • Dimensions (L x W x H): 8.75 x 8.75 x 9 in. (22.1 x 22.1 x 22.9 cm)
  • Attachment Port Lid Accessory required for connection to 4.5 L System (sold separately)

20-Port Manifold:

  • 20 neoprene valves that accommodate both 0.5 or 0.75 in. adapters.
  • For use with all FreeZone Freeze-Dry Systems.
  • Dimensions (L x W x H): 5 x 19 x 9 in. (13 x 48 x 23 cm)
  • Attachment Port Lid Accessory required for connection to 4.5 L System (sold separately).

10-Port Manifold with Support Shelf:

  • 10 neoprene valves accommodate both 0.5 or 0.75 in. adapters and adjustable support shelf.
  • For use with FreeZone 6, 12, and 18 L Freeze-Dry Systems.
  • Dimensions (L x W x H): 6.62 x 26 x 10 in. (17 x 66 x 25 cm)

20-Port Manifold with Support Shelves:

  • 20 neoprene valves accommodate both 0.5 or 0.75 in. adapters and two adjustable support shelves.
  • For use with FreeZone 6, 12, and 18 L Freeze Dry Systems.
  • Dimensions (L x W x H): 9.5 x 26 x 10 in. (24 x 66 x 25 cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Freeze Dry Manifold
Stainless Steel
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.