Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ Benchtop Shell Freezer
GSA_VASDP

Catalog No. 1631795 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
12 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
16-317-95 12 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-317-95 Supplier Labconco™ Supplier No. 7949020
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

8 ft. (2.4m) three-wire cord and plug

Requires

2L of transfer solution (not included)

Labconco FreeZone Benchtop Shell Freezer provides a means to freeze a thin coating of sample on the inside walls of flasks. Since shell frozen samples have a greater surface area than slab frozen samples, freeze drying is enhanced.

  • 1/2hp refrigeration system prefreezes samples to -40°C
  • Stainless-steel bath with two rollers to rotate flasks in low-temperature heat transfer solution; produces a uniform thin coating of sample on container interior wall, ensuring efficient vapor flow from sample to collector during lyophilization
  • Accepts Fast-Freeze Flasks up to 1200mL in size
  • Does not contain ozone-depleting chlorofluorocarbons (CFCs)
  • LED display of bath temperature from -20° to -42°C in predetermined increments
  • Left-mounted retractable bath hose facilitates cleaning of bath
  • Fits on countertop or lab cart Shipping weight, 96 lb. (44kg)
Cabinet Features
  • White powder-coated steel with a brushed stainless-steel front with blue accents
  • Dimensions: 22.1L x 15.1W x 19.7 in.H (56.1 x 38.4 x 50.0cm)
Bath Features
  • Stainless-steel with urethane foam insulation and white HDPE cover
  • Dimensions: 12D x 5 1/2W x 6 1/2 in.H (30.5 x 14 x 16.5cm)

Compliance

ETL listed to UL standards (115V and 230V, 60Hz models), CAN/CSA (115V and 230V, 60Hz models), CE conformity (230V, 50Hz model)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Shell Freezer
Capacity (English) 3.17 gal.
Capacity (Metric) 12 L
Temperature Range -40°C
Door Style Insulated Lid, Insulating Panels
Cabinet Material Stainless Steel
Chamber Material Stainless Steel
Shelves None
Style Benchtop
Includes 8 ft. (2.4m) three-wire cord and plug
Dimensions (L x W x H) Exterior 22.1 x 14.5 x 19.7 in. (56.1 x 36.8 x 50 cm)
Height (English) Exterior 19.7 in.
Height (Metric) Exterior 50 cm
Length (English) Exterior 22.1 in.
Length (Metric) Exterior 56.1 cm
Width (English) Exterior 14.5 in.
Width (Metric) Exterior 36.8 cm
Amperage 6 A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Compressor CFC-free
Refrigerant CFC-free
Weight (English) 95 lb.
Weight (Metric) 43 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.